Purple Wool 196
POLPAD-PURPLE-WOOL-196
Art.-no. 0585300001
EAN 4099618012594
Register now and access more than 6,000 products
- The 10 mm thick base sponge has a medium hardness compared to Orange Wool 296.
- The square pattern of coarse wool fibres ranging from 8 to 9 mm in length was designed to prioritise not only the initial polishing stage, but also the mid-term to pre-finishing stage. This makes it especially suited as a wool buff for removing any light marks from car washing etc., found on used and new cars.
- It can be used with either RICH GLOSS 316 P3000 MULTI or PRO ACTIVE 315 P1500, depending on the depth of scratches.
- Finish with Black Urethane 396 and RICH GLOSS 316 P3000 MULTI to improve the adhesion of rare metal coatings.
Size
- Wool length: 8 to 9 mm
- Cushion thickness: 10 mm
- Hook-and-loop surface: 130 mm
- Dimensions: 142 to 145 mm
- Centre hole: 10 mm
Datasheets(X)
Colour | Purple |
Material | Sheep wool |
Support-disc diameter | 100 mm |