Circlip Pliers, Shape D for bore circlips REDSTRIPE
CRCLIPPLRS-D-(19-60MM)
Register now and access more than 6,000 products
Standard: DIN 5256
90° Angled
Better access in confined areas where straight circlip pliers might not fit
Great durability for tough jobs
Material of tips and body are both made of 50 CRV
Reliable high precision
Each Pair of circlip pliers feature precision-ground tips
Long Lasting Comfort
The PVC-dipped handles offer a comfortable, slip-resistant grip, allowing for extended use without hand fatigue
Narrow Head Design
Optimal size to even reach hard to reach locations
- Using internal circlip pliers on external circlips (circlips which require expansion) can damage the tool, circlip or workpiece
- Tips must match the circlip's holes/notches dimensions
DIN 5256
Datasheets(X)
- Install circlips and remove circlips
- Fitting circlips to retain shafts, bearings, or gears
- Maintaining rollers or bearings with internal circlips
- Assembling precision joints or actuators
Select the circlip plier size suitable and comfortable for the application. Wear safety glasses, due to the risk of circlips springing loose during removal, posing a risk of eye injury.
Length (L1) | 170 mm |
Min./max. grip range | 19-60 mm |
Suitable for min. diameter | 19 mm |
Jaws length (L2) | 38 mm |
Material | Chrome-vanadium steel |
Form | D |