Expanding nut, type 4 Suitable for oval holes
EXPNDNUT-TOYOTA-HOLEPLUG-BLK
Art.-no. 05001927
EAN 4058794288131
Register now and access more than 6,000 products
- One-sided connection, hence nut locking function
- Does not twist
- Does not oxidise
- High retention force and secure fit in the component
- Flange can serve as a spacer sleeve
- No direct contact between the sheet and the screw
- Can be used again after removal
Datasheets(X)
Sheet fastening with screws
![]() | |
Width of head (D) | 28 mm |
Length of head (E) | 37 mm |
Length below head (C) | 10 mm |
Colour | Black |
Material | Nylon (polyamide) |
Suitable for vehicle manufacturer | Toyota |
Corresponds to original spare part number | 76924-12030 |
Installation location | Bodywork |
