IC Control Heater for UBS
HEATRODHEAT-EL-IC-CONTROL-SCH900SC
Art.-no. 9501015549
EAN 4099618038020
Register now and access more than 6,000 products
Datasheets(X)
Nominal voltage | 100 V |
Power output | 900 W |
Weight of machine | 850 g |
Length | 120 mm |
Width | 66 mm |
Height | 462 mm |
Max. temperature conditions | 100 °C |