Plastic expanding rivet with special design
MP-TOYOTA-THRRIV-BLK-WSLOT
Art.-no. 05001921
EAN 4058794288070
Register now and access more than 6,000 products
Datasheets(X)
![]() | |
Head diameter (A) | 18.4 mm |
Length below head (C) | 13 mm |
Colour | Black |
Material | Nylon (polyamide) |
Suitable for vehicle manufacturer | Toyota |
Corresponds to original spare part number | 53259-20030 |
Installation location | Bodywork |
