DPF cleaner MF931
CLNR-PARTCLFILT-MF 931
Register now and access more than 6,000 products
- Evaporates without leaving residue
- Soot and deposits float up through the holes of the beehive filter and are washed out
- There is no need to remove the DPF in order to clean
- Minimises ash and soot build-up
- Neutral, does not leave residue
- Dissolves the ash inside the DPF
- Non-flammable, metal-free
- Can be used to remove deposits containing carbon from the oxidation catalytic converter
Datasheets(X)
- Errors due to decreased performance or excessive soot build-up in the DPF
- DPF regeneration
- Protection from sub-optimal driving, such as short journeys
Contents | 1000 ml |
Colour | Blue |
Smell/fragrance | Odourless |
Chemical basis | Water |
Shelf life from production | 15 Month |
Density | 1.01 g/cm³ |
Density conditions | at 20°C |
pH value | 11 |