Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

WÜTOP® Heimshield Roof 2SK

ROOFSTR-WUTOP-HEIMSHIELDROOF-2SK-1,5X50M

Art.-no. 0681000075

EAN 4065746336253

Individual price display after login
WÜTOP® Heimshield Roof 2SK

Art.-no. 0681000075

Individual price display after login
Quantity
PU
x 75 m2

Exclusively for trade customers

Register now and access more than 6,000 products

Highly durable, moisture-permeable roofing sheet
  • Moisture-permeable roofing sheet developed for the Japanese market.

  • Conforms to JIS A6111 (nail-hole water resistance, watertightness, moisture permeability, strength etc.).

  • Resistant to mould and corrosion.

  • Extends the life of roofing when used in conjunction with a ventilation layer.

  • For metal roofing, we recommend using in conjunction with WÜTOP Vent Sheet.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Coating weight per m²

150 g

Length of roll

50 m

Roll width

1.5 m

Area

75 m²

Number of rolls per pallet

30 PCS

Material

Nylon reinforced with fibre glass

Min./max. temperature resistance

-40 to 80 °C

Building material class/conditions

E, d2 - Normally inflammable / in accordance with EN 13859-2

Resistance to tear propagation (longitudinal)

300 N

Resistance to tear propagation (transverse)

200 N

Longitudinal tensile force per 50 mm

310 N

Transverse tensile force per 50 mm

190 N

Suitable for makeshift roofing/makeshift coverage

8 Weeks

Building material class

E, d2 - Normally inflammable

watertightness of the seams

0 - not applicable

Butt seam resistance at 50 mm

300 N

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information