WÜTOP® SD Vario-ZWEI
VAPRETRDR-VARIO-ZWEI-W1,5M-L50M
Art.-no. 0681000175
EAN 4065746336260
Register now and access more than 6,000 products
- A new and improved version of WÜTOP SD Vario
- "Zwei" means "2" in German
- Offers a wider range of variable moisture permeability than existing products
Datasheets(X)
Coating weight per m² | 85 g |
Length of roll | 50 m |
Roll width | 1.5 cm |
Area | 75 m² |
Number of rolls per pallet | 50 PCS |
Min./max. temperature resistance | -40 to 80 °C |
Thickness | 0.5 mm |
Building material class/conditions | E, d2 - Normally inflammable / in accordance with DIN EN 13501 |
Resistance to penetration of water | W1 |
Resistance to tear propagation (longitudinal) | 50 N |
Longitudinal tensile force per 50 mm | 128 N |
Transverse tensile force per 50 mm | 116 N |
Width | 1.5 cm |