Rebooter engine surface improver
FUNCTENH-ENGOIL-REBOOTER-200ML
Register now and access more than 6,000 products
- Can be used for various vehicles such as cars, buses and lorries. For both petrol and diesel engines.
- Forms new structures on the internal surfaces of the engine by mixing and diffusing with the engine oil.
- Reduces energy loss by reducing friction between metals.
- Extends the service life of the engine through various effects such as improved fuel efficiency, improved responsiveness, stress-free acceleration, reduced engine noise, and reduced exhaust emissions.
- Do not use this product for any purpose other than its intended use.
- Store indoors, away from high temperatures and direct sunlight.
- Do not use in rainy or windy locations.
- In case of accidental contact with eyes or mouth, immediately rinse with plenty of water and seek medical attention.
Datasheets(X)
- Shake well before use to mix the product throughout.
- Add the full 200 ml via the engine oil inlet.
- If the amount of engine oil exceeds 4 L, add an amount of product equivalent to approximately 5 % of the amount of engine oil.
- After adding the product, close the engine oil cap securely and then drive for about 20 km, or idle for approximately 15 minutes in order to diffuse the active ingredients into the engine oil.
Contents | 200 cm³ |
Smell/fragrance | Characteristic |
Chemical basis | Hydrocarbons |
Shelf life from production | 24 Month |
Density | 0.86 g/cm³ |
Density conditions | at 20°C, DIN 51757 |
Min. flashing point | 250 °C |