Battery pack G12 12 V/5.0 Ah
TLBTRY-(B1225LA-2 G12)-12V-5,0AH
Art.-no. 5700122502
EAN 4068362131240
Register now and access more than 6,000 products
Datasheets(X)
Nominal voltage | 12 V/DC |
Rechargeable battery/battery capacity | 5.0 Ah |
Product weight (per item) | 0.430 kg |
RoHS-compliant | Yes |
Type of rechargeable battery/battery | Li-lon |