1/2 inch 12 V stubby impact wrench
IMPWRNCH-CORDL-RI12184-G12-12V-1/2IN
Art.-no. 5700121840
EAN 4068362120565
Register now and access more than 6,000 products
Industry-leading reversing torque: 540 Nm
- Excellent table-top performance when loosening fastened bolts.
Auto shutoff function (when set to mode 1 to 3)
- Prevents over-tightening during re-assembly work and reduces the risk of damage to parts.
Four-stage tightening mode toggle function
- Suitable for various tightening applications, with optimum torque control based on the working conditions.
Compact ergonomic design (Overall length: 132 mm)
- Excellent manoeuvrability improves work efficiency in tight spaces.
Set contents
- Main unit × 1
- 5.0 Ah battery × 1
- 2.5 Ah battery × 1
- Charger × 1
- Hook × 1
- Storage bag × 1
Datasheets(X)
Suitable for screw | 1/2 inch |
Length | 134 mm |
Width | 68 mm |
Height | 232 mm |
Weight of machine with rechargeable battery | 1.5 kg |
Number of rechargeable batteries/batteries | 2 PCS |
Rechargeable battery/battery capacity | 5.0 Ah |