Charger 60 V
CHRG-(F.BRUSHLESS)-(DC60UN26-C25)-60V
Art.-no. 5700602625
EAN 4068362131288
Register now and access more than 6,000 products
Datasheets(X)
Input voltage | 100 V/AC |
Min./max. frequency | 50 / 60 Hz |
Max. charging current | 2.5 A |
Cable length | 2 m |
Length | 120 mm |
Width | 180 mm |
Height | 83 mm |
Max. output voltage | 62 V/DC |
Max. frequency | 60 Hz |
Min. frequency | 50 Hz |
Power output | 150 W |
Max. input voltage | 120 V/AC |
Max. temperature conditions | 50 °C |
Product weight (per item) | 0.600 kg |
Plug type | A |
WEEE (taking back waste electrical and electronic equipment) | 06 |
Nominal voltage | 60 V/DC |
Output voltage | 60 V/DC |