Push-in rivet
IMPRIV-TOYOTA-01553-00775
Art.-no. 0501130500
EAN 4056807257730
Register now and access more than 6,000 products
Datasheets(X)
Min./max. drill hole diameter | 8-5 mm |
Min./max. attachment thickness | 10-3 mm |
Head diameter (A) | 25 mm |
Head height (B) | 25 mm |
Length | 30 mm |
Colour | Red brown |
Material | Plastic |
Suitable for vehicle manufacturer | Toyota |