WÜTOP Waterproof Airtight Flat Sleeve
SLEV-WÜTOP AIRTIHIT-FLAT-SLEEVE(15-22MM)
Art.-no. 0681116015
EAN 4068362046353
Register now and access more than 6,000 products
Datasheets(X)
Min./max. diameter | 15-22 mm |
Height | 0.3 mm |
Adhesive base | Acrylate |
Min./max. temperature resistance | -30 to 100 °C |
Shelf life from production | 18 Month |