UBS underbody seal Extra (black)
GRVLGUA/UNDRCOAT-EXTRA-BLACK-1LTR
Register now and access more than 6,000 products
- Has excellent corrosion protection and stays in place once applied. Maintains its elasticity and wear-resistance, even after drying.
- The coating boasts greater strength than previous products, delivering improved protection against kicked-up stones, splashing water, salt damage and abrasion.
- Demonstrates excellent sound absorption and vibration-proofing.
- Contains no toluene, methanol, or xylene. The maximum ethyl acetate content is 5%, improving safety and reducing odour.
- The amount of liquid splashing when spraying-on is small. A second coating can be applied 1 to 2 hours after application (may vary depending on air temperature and humidity) allowing overcoats with commercially available paints.
- Allows for oil and water-based paint overcoats, regardless of whether the paint is a single or dual component type.
- Temperature resistance: -20°C to +80°C
- Shake the container well before using.
- Be sure to use the product-compatible air gun at the rated air pressure.
- Warning: Do not freeze! The product will not maintain its initial functionality if allowed to freeze.
- Do not use on moving parts such as ball joints, brake systems, gears, engines or in areas which become very hot such as silencers.
- Be sure to wear a protective mask, and use in a well ventilated space.
- This product cannot be mixed with thinner, water, other paint products, etc.
The advice and information we provide is pre-determined in accordance with the scope of our business and contractual obligations. Therefore, save in circumstances involving ill intent, we shall bear no responsibility for the technical information and other support provided as part of our free customer service.
Our products are made to a consistent high quality.
Changes or improvements in the product specification may be made without prior notice.
Datasheets(X)
- Completely remove all dirt, old paint, oil, and moisture from the surface which is to be worked on, and make sure it is dry. Remove as much rust as possible with a wire brush or similar other tool. Pre-treat with Quick Dry Rust Proofing Spray (Art No. 0893 210 1).
- Use masking to prevent the product from adhering to areas not intended for application.
- Shake the can well.
- A: If using 1,000 ml (for use over a wide area): attach the dedicated spray gun and do a trial spray (gun air pressure 3 to 4 bars). Keep approximately 30 cm away from the surface to be treated and spray evenly.
- B: If using aerosol can: simply spray on directly.
- After allowing to dry for approximately 1 to 2 hours, an overcoat may be applied such as a second coat, a commercially available two-component paint or a base coat.
- *If reapplication or an overcoat is required after 24 hours from the first application, start from step (1) again.
- *When using two-component type paints, it is recommended to first apply a primer and then, once fully dried, apply the coating.
Chemical basis | Polymeric natural rubber |
Contents | 1000 ml |
Weight of content | 1020 g |
Colour | Black |
Conditions for through drying | at 20°C, 65% relative humidity |
Max. temperature conditions | 60 °C |
Min./max. temperature conditions | 35 to 60 °C |
Density/conditions | 1.02 g/cm³ / at 20°C |
Min./max. temperature resistance | -20 to 90 °C |
Shelf life from production/conditions | 24 Month / at 10°C to 30°C |
Conditions to maintain shelf life from production | at 10°C to 30°C |