Highly durable flashing sheet WÜTOP Flashing Sheet
ROOFSTR-FLASHINGSHEET- L50M-W0.5M-25SM
Art.-no. 0681000225
EAN 4065746047098
Register now and access more than 6,000 products
- A high-performance flashing sheet with excellent watertightness to prevent ingress of water and condensation
- Features: Moisture permeable, waterproof, highly durable, lightweight, ultraviolet resistant and surfactant resistant
- Lightweight, with excellent workability
- A surfactant impregnation test has been carried out (no deterioration after 3 days of impregnation)
Datasheets(X)
Coating weight per m² | 150 g |
Length of roll | 50 m |
Roll width | 0.5 m |
Area | 25 m² |
Number of rolls per pallet | 30 PCS |
Material | 100% polypropylene |
Min./max. temperature resistance | -40 to 80 °C |
Building material class/conditions | E2 - Normally inflammable / in accordance with DIN EN 13501, according general building authority test certificate P-MPA-E-15-518 |
Resistance to penetration of water | W1 |
Resistance to tear propagation (longitudinal) | 200 N |
Resistance to tear propagation (transverse) | 190 N |
Longitudinal tensile force per 50 mm | 200 N |
Transverse tensile force per 50 mm | 200 N |
Suitable for makeshift roofing/makeshift coverage | 8 Weeks |
Building material class | E2 - Normally inflammable |
watertightness of the seams | 0 - not applicable |
Butt seam resistance at 50 mm | 300 N |