Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

Compact workshop trolley
Compact workshop trolley - 1
Compact workshop trolley - 2
Compact workshop trolley - 3
Compact workshop trolley - 4
Compact workshop trolley - 5
Compact workshop trolley - 6
Compact workshop trolley - 7
Compact workshop trolley - 8
Compact workshop trolley - 9
Compact workshop trolley - 10
Compact workshop trolley - 11
Compact workshop trolley - 12
Compact workshop trolley - 13

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Compact workshop trolley

Compact and versatile workshop trolley with numerous practical details

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 10,000 products

Variants

Exclusively for trade customers

Register now and access more than 10,000 products

Call customer service: 045-488-4186

Prices for customers after login

  • Robust, multi-edged sheet steel construction

  • External dimensions including handle (W x D x H): 710 x 430 x 940 mm

  • Total load: 300 kg

  • Working height: 885 mm

  • Ball bearing-mounted full-extension slides

  • Drawer dimensions are suitable for tool assortments in foam inserts

  • Robust and ergonomic side handle

  • Wheels made from trackless rubber, steering wheels dia. 100 mm (one with locking brake), running wheels dia. 140 mm

  • Crash protection made of elastic foam rubber protects against impact damage

  • Available with worktop made of ABS plastic, wood or ribbed rubber mat

  • Powder-coated

  • Wide range of accessories

  • Sidewalls with square perforation for accessories from perforated plate range


Three-stage locking concept


  • Central locking with cylinder lock

  • One-handed unlocking and individual drawer locks prevent drawers from accidentally opening while in motion

  • Drawer lock for excellent stability and to prevent tipping. Only one drawer can be opened at a time.