Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

System workshop trolley BASIC 8.4
System workshop trolley BASIC 8.4 - 1
System workshop trolley BASIC 8.4 - 2
System workshop trolley BASIC 8.4 - 3
System workshop trolley BASIC 8.4 - 4
System workshop trolley BASIC 8.4 - 5
System workshop trolley BASIC 8.4 - 6
System workshop trolley BASIC 8.4 - 7
System workshop trolley BASIC 8.4 - 8
System workshop trolley BASIC 8.4 - 9
System workshop trolley BASIC 8.4 - 10
System workshop trolley BASIC 8.4 - 11
System workshop trolley BASIC 8.4 - 12

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

System workshop trolley BASIC 8.4

Efficient and mobile working with the compact, sturdy and manoeuvrable workshop trolley

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 10,000 products

Variants

Exclusively for trade customers

Register now and access more than 10,000 products

Call customer service: 045-488-4186

Prices for customers after login

Extremely large and spacious workshop trolley


  • In Würth system dimensions 8.8 for equipping with all items from the Würth system

  • Large storage capacity

  • Individually customisable using the name plate

  • Robust steel construction

  • Ergonomic handle and sturdy castors make it easy to move and ensure stability


Dual locking concept


  • Central locking mechanism with cylinder lock

  • One-handed unlocking and drawer locks prevent drawers from accidentally opening


Robust work surface with ABS top


  • With raised edge and storage compartments for aerosol cans and small parts

  • Optionally available with wooden or stainless steel worktop


Drawers


  • Large usable drawer space

  • High drawer load capacity of 30 kg

  • Internal system dimensions 8.8 to accommodate all foam and tray inserts as well as system boxes from the Würth system, compartment dividers, non-slip mats etc.

  • Ball-bearing-mounted full-extension drawers
System grid dimensions for drawers
Art. no.DrawerGrid dimension
0962 641 060 to 0962 641 0631-3
4-6
0962 641 070 to 0962 641 0731-5
6-7
0962 641 080 to 0962 641 0831-7
8