VDE pliers assortment, IEC 60900 4 pieces
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
- For working on live parts up to 1000 volts (AC) and up to 1500 volts (DC) in accordance with all prescribed safety precautions
- High-quality tool steel ensures long service life and precision of gripping and cutting surfaces
- Ergonomic, non-slip two-part comfort handle with wide VDE collar for safe working
- Combination pliers with extra-long blade, also suitable for thicker cables
- Cable cutters for cutting single and multi-stranded wires easily
- Snipe nose pliers with tips for high bending stresses
- Side cutters with slim head design for maximum accessibility
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!