1/4 inch sockets Assortment of 42 pieces
For detailed information, other images and documents, please select individual articles from the following table.
1/4 inch sockets Assortment of 42 pieces
Sockets and bits, practical metal box for workshop applications and mobile use, robust design, professional-quality ZEBRA® tool
Exclusively for trade customers
Register now and access more than 10,000 products
Variants
Exclusively for trade customers
Register now and access more than 10,000 products
Extensive assortment of 42 pieces in a metal box
- This assortment encompasses basic equipment that is ideal for workshop applications and mobile use
- The robust metal box with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect
- Valuable tools remain safely in place during transport
- Missing tools can be spotted at a glance
Perfect for many practical applications
- 12 short sockets with widths across flats from 4 to 14 mm
- 9 long socket wrench inserts with widths across flats from 6 to 14 mm
- 15 bits for most screw types: PH, slotted, hexagon socket (Allen) and TX
- With plug-in handle, cardan joint and adapter with quick-change chuck
- This means that almost all screw connections are possible
Powerful, efficient fastening operation
- Using the rigid extensions (available in two versions), the force is transferred directly, and angular movements of up to 8° are possible
- The reversible ratchets have an ergonomic, robust plastic handle for comfortable and safe working
- Can be reversed with one hand using the turntable
- The small 5° arc swing enables quick and effortless tightening or loosening of the screws
Particularly high quality for a long service life
- The surfaces are chrome plated and polished
- The surface provides lasting resistance against rust and ensures a far longer than average service life
- The long-term usability of the tools reduces costs of replacement and storage
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!