Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

Interior trim clip

INTRMCLIP-HONDA/ 90602SAA003

Art.-no. 050113234

EAN 4062856037780

Individual price display after login
Interior trim clip

Art.-no. 050113234

Individual price display after login
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 6,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Head diameter (A)

18.1 mm

Core diameter (C)

12.1 mm

Grip range head (D)

16.1 mm

Colour

Orange brown, similar to RAL 8023

Material

Plastic / metal

Suitable for vehicle manufacturer

Honda

Corresponds to original spare part number

90602-SAA-003

Type of vehicle

Passenger car

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information