UBS wax Water-based Super Dry 200 Semi-transparent
UBS-WAX-AQUA-SUPERDRY200-SEMITRANSP-1LTR
Register now and access more than 6,000 products
- Ideal for use on those areas on cars, trucks, buses and the like that require corrosion protection.
- Has high permeability and demonstrates excellent water repellent properties. The almost transparent finish powerfully protects the vehicle body against corrosion but in a way that looks as though the treated areas are actually untouched.
- Extremely low levels of volatile matter. Does not exude the normal distinctive cavity wax smell when drying.
- After drying*, the 200°C heat resistant dry wax coating protects the surface. * A small amount of WAX ingredient is left.
- Heat resistant temperature: +200°C
- Shake the container thoroughly before using.
- Be sure to use the product-compatible air gun at the rated air pressure.
- This product cannot be mixed with thinner, water, paint, etc.
- Do not use on any type of hinge, spring, moving parts such as drive shafts, the areas around the brakes, or on exhausts or mufflers that tend to become extremely hot.
- Not suitable for overcoats (paint).
- Be sure to wear a protective mask, and use in a well ventilated space.
The advice and information we provide is pre-determined in accordance with the scope of our business and contractual obligations. Therefore, save in circumstances involving ill intent, we shall bear no responsibility for the technical information and other support provided as part of our free customer service.
Our products are made to a consistent high quality.
Changes or improvements in the product specification may be made without prior notice.
Datasheets(X)
- Completely remove all dirt, old paint, oil, and moisture from the surface which is to be worked on, and make sure it is dry. Remove as much rust as possible with a wire brush or similar other tool. Pre-treat with Rust Converter (Art No. 0893 110).
- Use masking to prevent the product from adhering to areas not intended for application.
- Shake the can well.
- Attach the product-compatible spray gun and do a trial spray (gun air pressure 2 to 4 bars).
- Keep approximately 30 cm away from the surface to be treated and spray evenly.
Chemical basis | Water and wax |
Contents | 1000 ml |
Weight of content | 1040 g |
Colour | Transparent, yellowish |
Min./max. temperature resistance | -30 to 120 °C |
Conditions for through drying | at 20°C, 65% relative humidity |
Min. spraying distance | 10 cm |
Min. skin-formation time | 0 min |
Drying time | 30 min |
Conditions for drying time | at 23°C and 50% relative humidity |
Density | 1.04 g/cm³ |
Density conditions | at 20°C |
Shelf life from production | 12 Month |
Max. temperature resistance | 120 °C |
Min. temperature conditions | 10 °C |
Min. temperature resistance | -30 °C |