Double open-end wrench
DBOPNENDSPN-(S2-2224)-WS22X24-SPE
Art.-no. 1971202224
EAN 4062856364091
Register now and access more than 6,000 products
Datasheets(X)
Width across flats | 22 x 24 mm |
Length (L) | 244 mm |
Thickness of jaw (a) | 9 mm |
External dimension of wrench head (b1) | 46 mm |
External dimension of wrench head 2 (b2) | 50 mm |
Material | Steel, specially hardened |
Surface | Zinc plated |