Interior trim clip
INTRMCLIP-TOYOTA-(90467-08195)
Art.-no. 0501400280
EAN 4056807403687
Register now and access more than 6,000 products
Datasheets(X)
Min./max. drill hole diameter | 8-8 mm |
Min./max. attachment thickness | 8-22 mm |
Head diameter (A) | 22 mm |
Length below head (B) | 15 mm |
Core diameter (C) | 8 mm |
Grip range head (D) | 22 mm |
Colour | White |
Material | Plastic |
Suitable for vehicle manufacturer | Toyota |
Corresponds to original spare part number | 90467-08195 |
Type of vehicle | Passenger car |