Double open-end wrench
DBOPNENDSPN-(S2-1113)-WS11X13-SPE
Art.-no. 1971201113
EAN 4062856364145
Register now and access more than 6,000 products
Datasheets(X)
Width across flats | 11 x 13 mm |
Length (L) | 147 mm |
Thickness of jaw (a) | 6 mm |
External dimension of wrench head (b1) | 23.5 mm |
External dimension of wrench head 2 (b2) | 27.5 mm |
Material | Steel, specially hardened |
Surface | Zinc plated |