WÜTOP® Vent Sheet
ROOFVENT-SHEET-W0,26XL30M
Art.-no. 0681002630
EAN 4068362787645
Register now and access more than 6,000 products
- Releases moisture that has got inside metal roofing
- Prevents incursion of water through capillary action
- Prevents deterioration of roofing boards (especially in eaves and verges)
- Prevents condensation inside metal roofing
- Insulates by creating a layer of air
- Reduces rain noise (–14 dB)
Datasheets(X)
Coating weight per m² | 0 g |
Length of roll | 30 m |
Roll width | 0.26 m |
Area | 7.8 m² |
Number of rolls per pallet | 94 PCS |
Material | PA 6 - Polyamide |
Min./max. temperature resistance | -30 to 80 °C |
Thickness | 8 mm |
Building material class/conditions | E - Normally inflammable / in accordance with DIN EN 13501-1 |
Resistance to tear propagation (longitudinal) | 1300 N |
Longitudinal tensile force per 50 mm | 1300 N |
Transverse tensile force per 50 mm | 800 N |
Width | 0.26 m |