Double open-end wrench
DBOPNENDSPN-(S2-0708)-WS7X8-SPEC
Art.-no. 1971200708
EAN 4062856364176
Register now and access more than 6,000 products
Datasheets(X)
Width across flats | 7 x 8 mm |
Length (L) | 112 mm |
Thickness of jaw (a) | 4 mm |
External dimension of wrench head (b1) | 15.5 mm |
External dimension of wrench head 2 (b2) | 17.5 mm |
Material | Steel, specially hardened |
Surface | Zinc plated |