Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

TRIATHLON Performance 5W-40 engine oil

ENGOIL-PERFORMANCE-5W40-20LTR

Art.-no. 0897705403

EAN 4046777767926

Individual price display after login
TRIATHLON Performance 5W-40 engine oil

Art.-no. 0897705403

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 6,000 products

Modern smooth-running year-round engine oil for passenger cars, excellent protection against wear
  • Reduces oil and fuel consumption and provides quick oiling of the engine

  • Depending on the manufacturer's specifications, oil change intervals of up to 30,000 km are possible

  • HC synthetic

  • TRIATHLON engine oils are produced and packaged in compliance with the most stringent quality specifications in accordance with DIN EN ISO 9001 and therefore offer a high level of product safety and comprehensive manufacturer approvals.

  • Only high-quality refined and raw materials are used for TRIATHLON oils and they fulfil key specifications of automotive manufacturers.
Notice

Follow the vehicle and engine manufacturers’ operating instructions for normal and extended oil changes.

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Advanced all-season low-viscosity engine oil for passenger cars.

Contents

20 l

Type of oil

HC synthesis

Viscosity grade

5W-40

Approved for engine oils

MB 229.31, Ford WSS-M2C 917-A, VW 505 00, VW 505 01, ACEA C3, API SN/CF

Recommended applications for engine oils

Porsche A40, Renault RN 0710, BMW Longlife-04

Shelf life from production

60 Month

Density

0.855 g/cm³

Density conditions

at 15°C

Min. flashing point

215 °C

Pour point

-50 °C

Container

Canister

Suitable glove:
 
Product
Description
Chemical protective glove PVC w. backing fabric
Chemical protective glove PVC w. backing fabric
Description:
Permeation level: 3
Very robust, submersible PVC glove with cotton support fabric
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 6
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 4
Liquid-proof, food-safe disposable glove
Disposable nitrile grip glove
Disposable nitrile grip glove
Description:
Permeation level: 4
Unique, diamond texture for optimal grip
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information