Charger G12
CHRG-(DC12JP07-40)-(F.BRUSHLESS G12)-12V
Art.-no. 5700120740
EAN 4068362131271
Individual price display after login
Exclusively for trade customers
Register now and access more than 6,000 products
Product information
Datasheets(X)
Input voltage | 100 V/AC |
Suitable batteries | 12 Volt |
Min./max. frequency | 50 / 60 Hz |
Max. charging current | 4 A |
Cable length | 1.8 m |
Length | 180 mm |
Width | 108 mm |
Height | 74 mm |
Max. output voltage | 12.6 V/DC |
Max. frequency | 60 Hz |
Min. frequency | 50 Hz |
Power output | 65 W |
Max. input voltage | 120 V/AC |
Max. temperature conditions | 50 °C |
Product weight (per item) | 0.550 kg |
Plug type | A |
WEEE (taking back waste electrical and electronic equipment) | 06 |
Nominal voltage | 12 V/DC |
Output voltage | 12 V/DC |