Injector intensive cleaner
938-INJCTR-INTSV-CLNR-DIESEL-500ML
Register now and access more than 6,000 products
- Direct cleaning of the injectors
- Injectors do not need to be removed before use
- Breaks down and removes resin residues and deposits
- Ensures an even injection spray, smooth idling and reduced fuel consumption
- Reduces emission values compared to when the system is not clean
Only use 938 injector intensive cleaner for diesel engines with the ICM 2020.
Regularly using 984 injector direct protection for diesel engines after cleaning also protects against recontamination.
Datasheets(X)
- In the event of problems with dirty injectors (varnishes and resins)
- Prior to any adjustment work and emissions measurements (soot particles)
- For diagnostics (exclusion procedure)
- For all repair work to the diesel injection system
- For reduced engine power
- In the event of increased soot buildup
Special tool TUNAP 13310 ICM 2020 must be used to allow the system to be cleaned without dismantling the injectors. Refer to operating instructions before use.
Dosage
One can of 938 injector intensive cleaner for diesel engines is required for a car (up to four cylinders). Engines with six and eight cylinders require two cans. Engines with 10-12 cylinders require 3 cans.
Contents | 500 ml |
Colour | Yellow-brown |
Smell/fragrance | Characteristic |
Chemical basis | Hydrocarbon |
Shelf life from production | 24 |
Density | 0.815 g/cm³ |
Min. flashing point | 200 °C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!