WÜTOP® Heimshield
ROOFSTR-WÜTOP-HEIM-SHIELD-3,0M-30M-90SM
Art.-no. 0681000354
EAN 4065746441964
Individual price display after login
Exclusively for trade customers
Register now and access more than 6,000 products
Highly durable, moisture-permeable waterproof sheet
- Moisture permeable, waterproof, highly durable, ultraviolet resistant and surfactant resistant
- Moisture permeability: Prevents condensation by allowing inside water vapour to escape outdoors
- A surfactant impregnation test has been carried out (no deterioration after 3 days of impregnation)
Product information
Datasheets(X)
Coating weight per m² | 2 g |
Length of roll | 30 m |
Roll width | 3 m |
Area | 90 cm² |
Number of rolls per pallet | 10 PCS |
Material | Nylon reinforced with fibre glass |
Min./max. temperature resistance | -40 to 80 °C |
Resistance to tear propagation (longitudinal) | 290 N |
Resistance to tear propagation (transverse) | 300 N |
Longitudinal tensile force per 50 mm | 290 N |
Transverse tensile force per 50 mm | 300 N |
Suitable for makeshift roofing/makeshift coverage | 3 d |
watertightness of the seams | 0 - not applicable |
Butt seam resistance at 50 mm | 200 N |