Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

Underhood Light- ERGOPOWER URANUS

Cordless LED work lamp Ergopower URANUS
LAMP-CORDL-(ERGOPOWER URANUS)-GLOBAL

Art.-no. 0827940954

EAN 4099618783678

Individual price display after login
Underhood Light- ERGOPOWER URANUS

Art.-no. 0827940954

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 10,000 products

2000LM Underhold light, including exchangeable battery with Type C interface, 2m as length

Extendable from 1170mm to 1970mm as Max


17W, with 50 LED


3 different light level, 6500K


2000lm(1hrs)/1000lm(2hrs)/500lm(4hrs)


Charging way:


  • Charging through type C interface on the product

  • Charging through type C interface on the exchange battery(3.65V 5000mAh)

IP20, IK07


Battery charging status

Notice

Only include USB-A/USB-C Cable


Compatable with 5V 2A Charger/5V 1A Charger


The charging time will be difference between Type C on the lamp and Type C on the Battery

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min. colour rendering index (CRI)

80

Luminous flux

2000 lm

Min./max. luminous flux

500 / 2000 lm

Colour temperature

6500 K

Min./max. luminous period

1-4 h

Charging time

4 h

Impact resistance

IK07

IP protection class

IP 20

IP protection type, lamp

IP 20

Nominal voltage

3.65 V

Rechargeable battery/battery capacity

5000 mAh

Type of rechargeable battery/battery

Li-lon

Protection class

Protection class III/safety extra-low voltage

Protection class lamp

Protection class III/safety extra-low voltage

Power rating

17 W

Connection type

USB type C

Min./max. operating temperature

-10 to 40 °C

Width x height x depth

1170 x 161.8 x 107.4 mm

Number of LEDs

50 PCS

Material

Aluminium

Underhood Light- ERGOPOWER URANUS including:
0 x
3.65V 5000mAh LI-ION BATTERY WITH TYPE C

BTRY-LIION-(21700)-3.65V-5000MAH-TYPE-C

Description: Wurth Li-ion Battery
Quantity: 0 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
3.65V 5000mAh LI-ION BATTERY WITH TYPE C

BTRY-LIION-(21700)-3.65V-5000MAH-TYPE-C

Wurth Li-ion Battery
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information