For detailed information, other images and documents, please select individual articles from the following table.
Underhood Light- ERGOPOWER URANUS
2000LM Underhold light, including exchangeable battery with Type C interface, 2m as length
Register now and access more than 10,000 products
Variants
Register now and access more than 10,000 products
Extendable from 1170mm to 1970mm as Max
17W, with 50 LED
3 different light level, 6500K
2000lm(1hrs)/1000lm(2hrs)/500lm(4hrs)
Charging way:
- Charging through type C interface on the product
- Charging through type C interface on the exchange battery(3.65V 5000mAh)
IP20, IK07
Battery charging status
Only include USB-A/USB-C Cable
Compatable with 5V 2A Charger/5V 1A Charger
The charging time will be difference between Type C on the lamp and Type C on the Battery
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!