Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

Sleeve

Sleeve, others
SLEV-FACADE-SEAL-SLEEVE-(25-32MM)

Art.-no. 0681000305

EAN 4065746369312

Individual price display after login
Sleeve

Art.-no. 0681000305

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 10,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. diameter

25-32 mm

Diameter

45 mm

Length

150 mm

Width

150 mm

Height

30 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information