Push-in rivet
IMPRIV-SUZUKI-GREY-09409-07308-V12
Art.-no. 0501136018
EAN 4056807352985
Register now and access more than 6,000 products
Datasheets(X)
Min./max. drill hole diameter | 6.6-15 mm |
Min./max. attachment thickness | 1.5-2 mm |
Head diameter (A) | 5.4 mm |
Head height (B) | 11.8 mm |
Length | 20.4 mm |
Colour | Black |
Material | Plastic |
Suitable for vehicle manufacturer | Suzuki |
Corresponds to original spare part number 2 | SUZUKI-09409-07308-V12 |