Screw for wooden facades top head AW
SCR-M-PLAINTOPHEAD-SST-AW10-3,1X40MM
Art.-no. 0166503140
EAN 4099618268540
Register now and access more than 6,000 products
Datasheets(X)
Nominal diameter (d) | 3.1 mm |
Length (l) | 40 mm |
Head diameter (dh) | 5.2 mm |
Internal drive | AW10 |
Thread type | Metric thread |
Core diameter | 3.1 mm |
Material | Steel, stainless |
Product weight (per item) | 5.500 g |
RoHS-compliant | Yes |