Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

RW-edition blade scraper set 52 pieces

Blade scraper set RW EDITION 52 pcs
BLDESCPR-SET-RW-EDITION-52PCS

Art.-no. 0714662023
EAN 4065746564106

Prices for customers after login
RW-edition blade scraper set 52 pieces

Art.-no. 0714662023

Prices for customers after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 10,000 products

Innovative scraper set with steel and plastic blades for universal use

Flexible and effective


  • The scraper set can be used for various surfaces and applications, including removing stickers, residues, coatings and impurities


Ergonomic and secure


  • The scraper features an ergonomic two-component handle, which makes it comfortable to use

  • The quick-release clamping system holds the blades easily and securely in place


Increased efficiency


  • By using the correct blade for the particular application

  • Standard scraper blade for conventional and universal applications

  • Black, extremely sharp blade with rounded edges to prevent scratches

  • Plastic scraper blade ideal for scraping delicate surfaces

  • HEAVY-DUTY blade with two 60° cutting edges with a very high contact pressure for tough and hard coatings

  • 4 HEAVY-DUTY 90° blades for removing brittle materials and smoothing surfaces


ORSY® system


  • Compact dimensions in 4.2.1 Würth modular grid for perfect storage with other ORSY products, e.g. in Würth system case or in drawers in the workshop trolley
Notice

After use, turn the blade over to protect the blade edge in the holder

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

52 PCS

Material of handle

2-component plastic

Product weight (per item)

790.000 g

RW-edition blade scraper set 52 pieces including:
10 x
Plastic scraper blade

REPLBLDE-PLA-SCRAPER-RED

Description: Ideal for scrapping delicate surfaces
Quantity: 10 x
10 x
Scraper blade

REPLBLDE-W40MM

Description: Standard blade for all conventional and universal applications, such as cleaning and removing deposits and residues
Quantity: 10 x
Blade scraper With quick clamp
1 x
Blade scraper With quick clamp

BLDESCPR-QUICK-LOCK-SET

Description: Innovative clamping enables the fixation of steel and plastic blades in a matter of seconds
Quantity: 1 x
Scraper blade extremely sharp
10 x
Scraper blade extremely sharp

REPLBLDE-W40MM-BLACK

Description: Robust blade for more contact pressure and for critical surfaces to avoid scratches
Quantity: 10 x
HEAVY-DUTY scraper blade with two 60° cutting edges
10 x
HEAVY-DUTY scraper blade with two 60° cutting edges

REPLBLDE-(2X60DGR)-W40MM-F.HEAVY-DUTY

Description: Very robust blade for very high contact pressure and tough, hard coatings with a relatively sharp blade edge
Quantity: 10 x
HEAVY-DUTY scraper blade with four 90° cutting edges
10 x
HEAVY-DUTY scraper blade with four 90° cutting edges

REPLBLDE-F.HEAVYDUTY-4X90GRD-W40MM

Description: Scraper blade for removing brittle materials and residues, as well as smoothing surfaces
Quantity: 10 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information