Double box-end wrench
DBRGSPN-OFFSET-(M5-3032)-30X32-SPEC
Art.-no. 1971103032
EAN 4062856307425
Register now and access more than 6,000 products
Datasheets(X)
Width across flats | 30 x 32 mm |
Length (L) | 460 mm |
Ring thickness (a1) | 18 mm |
Ring thickness 2 (a2) | 18 mm |
External diameter of ring (d1) | 44 mm |
External diameter of ring 2 (d2) | 47 mm |
Material | Steel, specially hardened |
Surface | Zinc plated |