Push-in rivet, type S
Push-in rivet type S
MP-SUBARU-TRNCLPMDGRD1-59122FA010
Art.-no.
05006276
EAN 4058794352221
Prices for customers after login
Exclusively for trade customers
Register now and access more than 10,000 products
Product information
Datasheets(X)
Length below head (A) | 10 mm |
Head diameter (B) | 20 mm |
Colour | Black |
Material | Plastic |
Suitable for vehicle manufacturer | Subaru |
Corresponds to original spare part number | 59122-FA010 |