Adhesive mount, cable
ADHMNT-SST-LAR-20X2.5X10MM
Art.-no. 0502693
EAN 4046777928006
Register now and access more than 6,000 products
Datasheets(X)
Suitable for cable diameter | 14 mm |
Length x width x height | 20 x 2.5 x 10 mm |
Length | 20 mm |
Colour | Stainless steel coloured, Chrome coloured |
Width | 2.5 mm |
Height | 10 mm |
Material | Stainless steel |