Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

Twist drill bit HSS DIN 338 type RN 118°

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bit HSS DIN 338 type RN 118°

The affordable, robust assembly drill bit for applications in steel with strength up to 1,000 N/mm².

See product details

Available in 7 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 10,000 products

Variants

Exclusively for trade customers

Register now and access more than 10,000 products

Call customer service: 045-488-4186

Prices for customers after login

High breakage resistance


Chip-free manufacturing process



Ideal for construction site and assembly applications without high precision requirements


Robust and durable design



Excellent adhesive properties of cooling lubricants and reduced buildup of material deposits


Vapour-plated surface



Sustainable product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable

Notice

The dia. 13.0 mm drill shank is reduced to dia. 12.7 mm