For detailed information, other images and documents, please select individual articles from the following table.
Twist drill bit HSS DIN 1869 R2 type RN
Oversized steel deep hole drill for deep-hole drilling in steel up to a strength of 850 N/mm², in cast iron and in composite materials (e.g. plastic profiles with steel core).
Register now and access more than 10,000 products
Variants
Register now and access more than 10,000 products
- Vapour-plated surface for excellent adhesive properties of cooling lubricants and a reduced tendency towards the buildup of material deposits
- Sustainable product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable and Cradle to Cradle Certified® Bronze
When using the drill bit in accordance with DIN 1869, it is recommended to create a pilot hole with a depth of 1xD to 2xD. Our extra-short precision drill bit in accordance with DIN 1897 (art. no. 062470…) is ideal for this task.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!