For detailed information, other images and documents, please select individual articles from the following table.
Die stocks DIN 225
With screw-on steel handles for accepting closed and slotted dies according to DIN EN 22568 and DIN EN 24231.
Register now and access more than 10,000 products
Variants
Register now and access more than 10,000 products
Durable design and secure fastening
Housing made of die-cast zinc with knurled clamping screws and 90° tip for mounting die.
The die is placed in the die holder at the height of the middle screw. The screws are tightened with a screwdriver. The die is placed vertically on the workpiece. Can be used on both sides. When cutting, sufficient cutting oil must be added. After two revolutions, the cut can be broken by briefly turning back.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!