For detailed information, other images and documents, please select individual articles from the following table.
T-handle hexagon socket ball head set 6 pieces
In sheet steel rack
Register now and access more than 10,000 products
Variants
Register now and access more than 10,000 products
Integrated side tip
Effortless tightening and loosening of screw connections.
High-quality blade
Brushed chrome-plated hexagon blade for optimal corrosion protection and long service life.
Multi-component handle comprising solid core and soft casing
Highly non-slip special black plastic ensures maximum torque transfer.
One-piece blade
Resistant even to extremely high stresses.
Can be used as a workbench stand
The sizes 2.5, 3 and 4 mm are without ball head
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!