For detailed information, other images and documents, please select individual articles from the following table.
PVC soft-faced Hammer with Ash Handle REDSTRIPE
Durable PVC soft-faced hammer with a sturdy ash handle for precise and gentle striking without damaging surfaces.
Register now and access more than 6,000 products
Variants
Register now and access more than 6,000 products
Head made from durable and high quality nylon
Replacable PVC heads
Nylon head inserts is threaded and it can be replaced.
No surface damage
Provides a gentle impact that minimizes dents and scratches, making it suitable for delicate tasks.
Durable Construction
Varnished ash wood standard ash handle with steel housing for replaceable inserts of nylon mallet.
Excellent Grip
High shock absorption and grip for better control and comfort.
- Do not use for heavy impact.
- Do not use in high temperature surfaces.
- Do not use a hammer with a damaged, loose, or worn head.
- Check the condition of the handle, whether there are any cracks and make sure the head is securely attached to the handle.
- Ensure the handle is sturdy and tightly attached to the head. Replace with spare mallet if any loose or cracked
- Perfect for tapping joints together , driving pins, dowels or small fasteners into place with precision.
- Installation of leather, carpentry, masonry, ceramic tiles, furniture's, flooring and others.
- Craft work like with delicate materials like plastic, ceramics, or glass.
- Making gaskets for mating surfaces.
- Woodworking, metalworking, fastening small elements in assembly, and other crafts where a softer striking surface is needed.
- Select the hammer size suitable and comfortable for the application.
- Always wear protective glasses to prevent fragments from reaching your eyes when using claw hammers.
- Keep your hands out of the area to be struck.
- Always wear proper hand gloves to safeguard the fingers
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!