Microfibre roll edgeless blue 50 sheets
For detailed information, other images and documents, please select individual articles from the following table.
Microfibre roll edgeless blue 50 sheets
Microfibre cloth roll from which individual sheets can be torn off and used
Exclusively for trade customers
Register now and access more than 10,000 products
Variants
Exclusively for trade customers
Register now and access more than 10,000 products
- Perforations let you tear off a sheet with little effort.
- Ultra-fine fibres with a diameter of less than 8 micrometers effectively capture dirt.
- Washable and reusable.
- 50 sheets per roll
- Size: 250 × 250 mm
- Composition: 80 % polyester, 20 % nylon
- Colour: Blue
Notice
- Do not use this product for any purpose other than its intended use.
- Keep out of reach of children.
- Check if it is safe to use on special materials and surface treatment agents beforehand.
- Do not place near fire or in areas subject to high temperatures.
- Remove any sand or other scratchy particles from the sheet before use.
- It has a strong ability to scrape off dirt, so be careful not to scrub plastic and similar materials too hard for too long.
- Do not wash with chlorine bleach.
- Colours may fade, so wash separately from other items.
Application areaAll-over maintenance
Instructions
1. Tear off the required number of sheets by hand along the perforation before use.
2. After use, wash thoroughly, wring out water, and dry.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!