For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 6,000 products
Variants
Register now and access more than 6,000 products
- Compact, narrow head
- Simple changeover from clockwise to anticlockwise rotation
- Chamfered square - easier removal of socket wrench inserts
- Offset ratchet body for more hand clearance
- Fine tooth rotary disc with 72 teeth; 5° angle of rotation
- Length 135 mm
- Chrome-plated, 2-component handle
- DIN 3122, ISO 3315
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!