For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 6,000 products
Variants
Register now and access more than 6,000 products
- The small pads and buffs let you polish even tight, hard-to-reach spots.
- The rotation axis is at the centre of the head, which reduces shaft vibration and improves working efficiency.
- The variety of buff sizes makes it useful for a variety of purposes.
- Hook-and-loop pad diameter: 30/48/74 mm dia.
- Suitable buff diameter: 100 mm dia.
- Spindle size: M14
- Power supply: Single-phase 100 V AC 50/60 Hz
- Rated current: 6.3 A
- Power consumption: 600 W
- No-load speed: 700-2,500 RPM
- Weight: 1.65 kg
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!