Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

Water based gravel guard and undercoating

For detailed information, other images and documents, please select individual articles from the following table.

Water based gravel guard and undercoating

For repairing and restoring the original structure and for protecting against stone chips and corrosion in all visible areas, e.g. front and rear aprons, side members, bumpers and chassis on cars, trucks and buses. Ideally suited for use as an anti-humming compound for wheel wells and chassis
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
Excellent rust resistance



Good adhesion, ageing resistance and temperature resistance.



High elasticity, good flexibility, strong impact resistance



Strong concavity and convexity, water-based environmental protection.



Water-based formula helps eliminate cleanup

NoticeThe temperature of storage and transportation should be controlled from 5 C to 45 C.
特徴
• 乾燥後に強靭な被膜を形成し、優れた耐摩耗性・耐水性、吸音・防振効果を発揮。
• 優れた弾力性と密着性・柔軟性により飛び石や衝撃による損傷を防ぐ。
• 一般的な水性塗料に比べ乾燥時間が早い
• 液だれが少なく、作業効率向上。
• 吹き付け時の飛散が非常に少ない為、安全、作業性が大幅にアップ。
• 上塗り可能。
• 使用後のガン等が水洗いで簡単に洗浄可能。※乾燥前に限る