For detailed information, other images and documents, please select individual articles from the following table.
Double cartridge gun for 225/250 ml
Cartridge gun for two-component adhesives with quick-change plastic pressure plates for mixing ratios 1:1, 2:1, 4:1 and 10:1
Register now and access more than 10,000 products
Variants
Register now and access more than 10,000 products
- With a new rotating system for changing the pressure plate without tools - allows a quick change to a different mixing ratio
- Scope of delivery includes all quick-change stamps for sizes 1:1, 2:1, 4:1 and 10:1
- Epoxy-coated aluminium handle with ergonomic design for comfortable working with minimal trigger pressure
- Easier to handle with less weight
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
For applying Powerbond bodywork adhesive (art. 0893450100) and methyl methacrylate adhesive MAK 38 (art. 0893 580 250) and suitable for low to medium viscosity adhesives.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!